Menu Search
HAMMOND MANUFACTURING #1455L1202

Enclosure, Extruded; Aluminum; HxWxD: 1.2 x 4.06 x 4.72 in.

SKU # 62398076460 Manufacturer Series: 1455
RoHS Compliant
View more versions of this product
Depth: 4.72 in. (120mm)
Height: 1.2 in. (30mm)
Finish: Clear
Width: 4.06 in. (103mm)
Type: Extruded Enclosure
Material: Aluminum
Material Thickness: 0.06 in.
Cover Mounting: Screw On
Cover Latching: Screw