The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
HAMMOND MANUFACTURING #N1WF16124

Enclosure, Flush Mount; Mild Steel; HxWxD: 16 x 12 x 4 in.

SKU # 62398041666 Manufacturer Series: N1W F
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flush Mount Enclosure
NEMA: 1
Material: Mild Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Height: 16 in. (406mm)
Width: 12 in. (305mm)
Depth: 4 in. (102mm)

HMN N1WF16124 16X12X4-FLUSH-MT-ENC

Additional Info: Hinge Door with Quarter Turn