Menu Search
HAMMOND MANUFACTURING #N1WF24204

Enclosure, Flush Mount; Mild Steel; HxWxD: 24 x 20 x 4 in.

SKU # 62398041669 Manufacturer Series: N1W F
RoHS Compliant
Type: Flush Mount Enclosure
NEMA: 1
Material: Mild Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Height: 24 in. (610mm)
Width: 20 in. (508mm)
Depth: 4 in. (102mm)

Additional Info: Hinge Door with Quarter Turn