Menu Search
HAMMOND MANUFACTURING #1591BBU

Enclosure, General Purpose; ABS; HxWxD: 2.55 x 1.2 x 4.40 in.

SKU # 62398054600 Manufacturer Series: 1591
RoHS Compliant
Type: General Purpose Enclosure
Material: ABS Plastic
Finish: Blue
Height: 2.55 in. (27.94mm)
Width: 1.2 in. (60.96mm)
Depth: 4.4 in. (111.76mm)

HMN 1591BBU G-P-ENCLOSURE

  • Lap joint construction provides protection against access of dust and splashing water
  • Flammability rating: UL 94 V-0
  • Rating: IP54