Menu Search
HAMMOND MANUFACTURING #1595EBK

Enclosure, Instrument; ABS; HxWxD: 8.47 x 5.12 x 2.95 in.

SKU # 62398056440 Manufacturer Series: 1595
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Black
Material Specification: ABS
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 8.47 in.
Width: 5.12 in.
Depth: 2.95 in.

HMN 1595EBK INSTRUMENT-CONSOLE

Additional Info: 1.01 mm (0.04) aluminum panel with paper on one side