Menu Search
HAMMOND MANUFACTURING #1590H

Enclosure, Instrument; Aluminum; HxWxD: 1.06 x 2.07 x 1.5 in.

SKU # 62398054241 Manufacturer Series: 1590
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Instrument Enclosure
Material: Die-cast Aluminum
Finish: Unpainted
Cover Type: Solid
Height: 1.06 in. (26.9mm)
Width: 2.07 in. (52.5mm)
Depth: 1.5 in. (38.1mm)

Additional Info: Additional Ratings: IP54