Menu Search
HAMMOND MANUFACTURING #1590A

Enclosure, Instrument; Aluminum; HxWxD: 1.06 x 3.64 x 1.52 in.

SKU # 62398053790 Manufacturer Series: 1590
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Instrument Enclosure
Material: Die Cast Aluminum
Finish: Unpainted
Cover Type: Solid
Height: 1.06 in. (26.9mm)
Width: 3.64 in. (92.4mm)
Depth: 1.52 in. (38.6mm)

HMN 1590A INSTRUMENT-ENCLOSURE

Additional Info: Additional Ratings: IP54