Menu Search
HAMMOND MANUFACTURING #1590M

Enclosure, Instrument; Aluminum; HxWxD: 1.06 x 4.48 x 2.49 in.

SKU # 62398054330 Manufacturer Series: 1590
RoHS Compliant
Type: Electronic Instrument Enclosure
Material: Die-cast Aluminum
Finish: Unpainted
Cover Type: Solid
Height: 1.06 in. (26.9mm)
Width: 4.48 in. (113.7mm)
Depth: 2.49 in. (63.2mm)

Additional Info: Additional Ratings: IP54, Ribbed Inside Wall