Menu Search
HAMMOND MANUFACTURING #1590J

Enclosure, Instrument; Aluminum; HxWxD: 1.77 x 5.71 x 3.74 in.

SKU # 62398054244 Manufacturer Series: 1590
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Instrument Enclosure
Material: Die Cast Aluminum
Finish: Unpainted
Cover Type: Solid
Height: 1.77 in. (44.9mm)
Width: 5.71 in. (145mm)
Depth: 3.74 in. (94.9mm)

HMN 1590J INSTRUMENT-ENCLOSURE

Additional Info: Additional Ratings: IP54