Menu Search
HAMMOND MANUFACTURING #1590U

Enclosure, Instrument; Aluminum; HxWxD: 2.17 x 4.7 x 4.7 in.

SKU # 62398054414 Manufacturer Series: 1590
RoHS Compliant
Type: Electronic Instrument Enclosure
Material: Die-cast Aluminum
Finish: Natural
Cover Type: Solid
Height: 2.17 in. (55.1mm)
Width: 4.7 in. (119.3mm)
Depth: 4.7 in. (119.3mm)

Additional Info: Additional Ratings: IP54