Menu Search
HAMMOND MANUFACTURING #1590R1FLBK

Enclosure, Instrument; Aluminum; HxWxD: 2.24 x 7.55 x 4.38 in.

SKU # 62398099865 Manufacturer Series: 1590 FL
RoHS Compliant
Type: Electronic Instrument Enclosure
Material: Die-cast Aluminum
Finish: Black
Cover Type: Solid
Height: 2.24 in. (56.8mm)
Width: 7.55 in. (191.7mm)
Depth: 4.38 in. (111.2mm)

Wall Mount Enclosures: Type - Electronic Instrument Enclosure; Material - Die-Cast Aluminum; Finish - Black; Cover Type - Solid; Height - In - 2.24; Width - In - 7.55; Depth - in - 4.38; Height - mm - 56.8; Width - mm - 191.7; Depth - mm - 111.2; Additional Information - Additional Ratings: IP54, Flanged Lid; Manufacturer Series - 1590 FL

Additional Info: Additional Ratings: IP54, Flanged Lid