Menu Search
HAMMOND MANUFACTURING #1590WR1

Enclosure, Instrument; Aluminum; HxWxD: 2.24 x 7.55 x 4.38 in.

SKU # 62398099866 Manufacturer Series: 1590
RoHS Compliant
Type: Electronic Instrument Enclosure
Material: Die-cast Aluminum
Finish: Unpainted
Cover Type: Solid
Height: 2.24 in. (56.8mm)
Width: 7.55 in. (191.7mm)
Depth: 4.38 in. (111.2mm)

Additional Info: Additional Ratings: IP65