Menu Search
HAMMOND MANUFACTURING #1590E

Enclosure, Instrument; Aluminum; HxWxD: 7.38 x 4.7 x 3.07 in.

SKU # 62398054130 Manufacturer Series: 1590
RoHS Compliant
Type: Electronic Instrument Enclosure
Material: Die-cast Aluminum
Finish: Unpainted
Cover Mounting: Screw On
Cover Type: Solid
Height: 7.38 in. (188mm)
Width: 4.7 in. (120mm)
Depth: 3.07 in. (78mm)

Wall Mount Enclosures: Type - Electronic Instrument Enclosure; Material - Die-Cast Aluminum; Finish - Unpainted; Cover Mounting - Screw On; Cover Type - Solid; Height - In - 7.38; Width - In - 4.70; Depth - in - 3.07; Height - mm - 188.0; Width - mm - 120.0; Depth - mm - 78.0; Additional Information - Additional Ratings: IP54; Manufacturer Series - 1590

Additional Info: Additional Ratings: IP54