Menu Search
HAMMOND MANUFACTURING #FDS1212GY

Enclosure, Instrument; Aluminum; HxWxD: 7.9 x 6.7 x 3.5 in.

SKU # 62398098989 Manufacturer Series: R191 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Instrument Enclosure
NEMA: 4X
Material: Aluminum
Finish: Gray
Cover Mounting: Screw On
Cover Latching: Screw
Height: 7.9 in. (200mm)
Width: 6.7 in. (170mm)
Depth: 3.5 in. (90mm)

Wall Mount Enclosures: Type - Electronic Instrument Enclosure; NEMA - 4X; Material - Aluminum; Finish - Gray; Cover Mounting - Screw On; Cover Latching - Screw; Height - in - 7.90; Width - in - 6.70; Depth - in - 3.50; Height - mm - 200.00; Width - mm - 170.00; Depth - mm - 90.00; Additional Information - Additional Ratings: IP67; Manufacturer Series - R191 Series