Menu Search
HAMMOND MANUFACTURING #1554B2GYSL

Enclosure, Instrument; Polycarbonate; HxWxD: 40 x 65 x 65 in.

SKU # 62398013248 Manufacturer Series: 1554
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Instrument Enclosure
NEMA: 4, 4X, 12, 13
Material: Polycarbonate
Finish: Light Gray
Cover Latching: Screw
Cover Type: Clear
Height: 40 in. (1016mm)
Width: 65 in. (1651mm)
Depth: 65 in. (1651mm)
Mounting: DIN Rail Mounting Tabs
Optional Panel: 1554BPL

Additional Info: Additional Ratings: IP66, 4 Lid Screws, Smoked Lid, Watertight