The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
HAMMOND MANUFACTURING #1554D2GYSL

Enclosure, Instrument; Polycarbonate; HxWxD: 60 x 120 x 65 in.

SKU # 62398013250 Manufacturer Series: 1554
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Instrument Enclosure
NEMA: 4, 4X, 12, 13
Material: Polycarbonate
Finish: Light Gray
Cover Latching: Screw
Cover Type: Clear
Height: 60 in. (1524mm)
Width: 120 in. (3048mm)
Depth: 65 in. (1651mm)
Mounting: DIN Rail Mounting Tabs
Optional Panel: 1554CPL

HMN 1554D2GYSL 4.7X2.6X2.4-ENC

Additional Info: Additional Ratings: IP66, 4 Lid Screws, Smoked Lid, Watertight