Menu Search
HAMMOND MANUFACTURING #1554T2GYSL

Enclosure, Instrument; Polycarbonate; HxWxD: 90 x 180 x 120 in.

SKU # 62398013259 Manufacturer Series: 1554
RoHS Compliant
Type: Electronic Instrument Enclosure
NEMA: 4, 4X, 12, 13
Material: Polycarbonate
Finish: Light Gray
Cover Latching: Screw
Cover Type: Clear
Height: 90 in. (2286mm)
Width: 180 in. (4572mm)
Depth: 120 in. (3048mm)
Mounting: DIN Rail Mounting Tabs
Optional Panel: 1554HPL

Additional Info: Additional Ratings: IP66, 4 Lid Screws, Smoked Lid, Watertight