Menu Search
HAMMOND MANUFACTURING #1554V2GYSL

Enclosure, Instrument; Polycarbonate; HxWxD: 90 x 240 x 160 in.

SKU # 62398013263 Manufacturer Series: 1554
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electronic Instrument Enclosure
NEMA: 4, 4X, 12, 13
Material: Polycarbonate
Finish: Light Gray
Cover Latching: Screw
Cover Type: Clear
Height: 90 in. (2286mm)
Width: 240 in. (6096mm)
Depth: 160 in. (4064mm)
Mounting: DIN Rail Mounting Tabs
Optional Panel: 1554VPL

Additional Info: Additional Ratings: IP66, 4 Lid Screws, Smoked Lid, Watertight