Menu Search
HAMMOND MANUFACTURING #1414N4ALI

Enclosure, Junction Box; Aluminum; HxWxD: 10 x 8 x 4 in.

SKU # 62398034440 Manufacturer Series: 1414 N4 AL
RoHS Compliant
Type: Junction Box
NEMA: 4, 4X, 12, 13
Material: Aluminum
Finish: Natural
Material Thickness: 0.08 in.
Material Specification: Type 5052-H32
Cover Mounting: Lift Off
Height: 10 in. (254mm)
Width: 8 in. (203.2mm)
Depth: 4 in. (101.6mm)
Mounting: Bracket