Menu Search
HAMMOND MANUFACTURING #1414N4ALM8

Enclosure, Junction Box; Aluminum; HxWxD: 14 x 12 x 8 in.

SKU # 62398034470 Manufacturer Series: 1414 N4 AL
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 4, 4X, 12, 13
Material: Aluminum
Finish: Natural
Material Thickness: 0.08 in.
Material Specification: Type 5052 H32
Cover Mounting: Lift Off
Cover Latching: Clamps
Cover Type: Solid
Height: 14 in. (355.6mm)
Width: 12 in. (304.8mm)
Depth: 8 in. (203.2mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66