Menu Search
HAMMOND MANUFACTURING #1414N4ALO10

Enclosure, Junction Box; Aluminum; HxWxD: 16 x 14 x 10 in.

SKU # 62398034500 Manufacturer Series: 1414 N4 AL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 4, 4X, 12, 13
Material: Aluminum
Finish: Natural
Material Thickness: 0.08 in.
Material Specification: Type 5052 H32
Cover Mounting: Lift Off
Cover Latching: Clamps
Cover Type: Solid
Height: 16 in. (406.4mm)
Width: 14 in. (355.6mm)
Depth: 10 in. (254mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66