Menu Search
HAMMOND MANUFACTURING #EJ443AL

Eclipse Enclosure, Junction Box; Aluminum; HxWxD: 4 x 4 x 3 in.

SKU # 62398005911 Manufacturer Series: Junior Series
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: Aluminum
Material Thickness: 0.08 in.
Material Specification: Type 5052 H32
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 4 in. (101.6mm)
Width: 4 in. (101.6mm)
Depth: 3 in. (76.2mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66