Menu Search
HAMMOND MANUFACTURING #PJU1084LWF

Enclosure, Junction Box; Fiberglass; HxWxD: 10.05 x 8.27 x 4.13 in.

SKU # 62398002020 Manufacturer Series: PJU
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass
Cover Mounting: Hinge
Cover Latching: Snap Latch
Cover Type: Window
Height: 10.05 in. (255.2mm)
Width: 8.27 in. (210mm)
Depth: 4.13 in. (104.9mm)
Mounting: Flange Mount

HMN PJU1084LWF 10X8X4-WDW-SL-ENCL

Additional Info: Additional Ratings: IEC 60529, IP66