Menu Search
HAMMOND MANUFACTURING #PJU12106HWF

Enclosure, Junction Box; Fiberglass; HxWxD: 12.05 x 10.27 x 6.13 in.

SKU # 62398002009 Manufacturer Series: PJU
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass
Cover Mounting: Hinge
Cover Latching: Screw
Cover Type: Window
Height: 12.05 in. (306mm)
Width: 10.27 in. (260.8mm)
Depth: 6.13 in. (155.7mm)
Mounting: Flange Mount

Wall Mount Enclosures: Type - Junction Box Enclosure; NEMA - 1, 2, 3, 4, 4X, 12, 13; Material - Fiberglass; Cover Mounting - Hinge; Cover Latching - Screw; Cover Type - Window; Height - In - 12.05; Width - In - 10.27; Depth - in - 6.13; Height - mm - 306.0; Width - mm - 260.8; Depth - mm - 155.7; Mounting - Flange Mount; Additional Information - Additional Ratings: IEC 60529, IP66; Manufacturer Series - PJU

Additional Info: Additional Ratings: IEC 60529, IP66