Menu Search
HAMMOND MANUFACTURING #PJU14126LWF

Enclosure, Junction Box; Fiberglass; HxWxD: 14.05 x 12.27 x 6.13 in.

SKU # 62398002045 Manufacturer Series: PJU
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass
Cover Mounting: Hinge
Cover Latching: Snap Latch
Cover Type: Window
Height: 14.05 in. (356.8mm)
Width: 12.27 in. (311.6mm)
Depth: 6.13 in. (155.7mm)
Mounting: Flange Mount

Additional Info: Additional Ratings: IEC 60529, IP66