Menu Search
HAMMOND MANUFACTURING #C3R12106HCR

Enclosure, Junction Box; Galvanized Steel; HxWxD: 12 x 10 x 6 in.

SKU # 62398036187 Manufacturer Series: C3R HCR SM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 3R
Material: Galvanized Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Snap Latch
Cover Type: Solid
Height: 12 in. (304.8mm)
Width: 10 in. (254mm)
Depth: 6 in. (152.4mm)
Mounting: External Feet
Optional Panel: N1JP1210

Additional Info: Additional Ratings: IEC 60529,IP24, (5) Knockouts