Menu Search
HAMMOND MANUFACTURING #C3R12126HCR

Enclosure, Junction Box; Galvanized Steel; HxWxD: 12 x 12 x 6 in.

SKU # 62398036188 Manufacturer Series: C3R HCR SM
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 3R
Material: Galvanized Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Snap Latch
Cover Type: Solid
Height: 12 in. (304.8mm)
Width: 12 in. (304.8mm)
Depth: 6 in. (152.4mm)
Mounting: External Feet
Optional Panel: N1JP1212

Additional Info: Additional Ratings: IEC 60529,IP24, (5) Knockouts