Menu Search
HAMMOND MANUFACTURING #EJ12108LG

Eclipse Enclosure, Junction Box; Mild Steel; HxWxD: 12 x 10 x 8 in.

SKU # 62398005898 Manufacturer Series: Junior Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: RAL 7035 Light Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 12 in. (304.8mm)
Width: 10 in. (254mm)
Depth: 8 in. (203.2mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66