Menu Search
Wall Mount Enclosures Enclosure, Junction Box; Mild Steel; HxWxD: 12 x 12 x 4 in.
HAMMOND MANUFACTURING #CS12124

Enclosure, Junction Box; Mild Steel; HxWxD: 12 x 12 x 4 in.

SKU # 62398036017 Manufacturer Series: CS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Junction Box Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16, 14 or 12 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 12 in. (304.8mm)
Width: 12 in. (304.8mm)
Depth: 4 in. (101.6mm)
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP20