You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #CSKO302010

Enclosure, Junction Box; Mild Steel; HxWxD: 30 x 20 x 10 in.

SKU # 62398036094 Manufacturer Series: CSKO
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16 or 14 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 30 in. (762mm)
Width: 20 in. (508mm)
Depth: 10 in. (254mm)
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP20, Knockouts: (9) Sides, (9) Top and Bottom