You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #CSKO30246

Enclosure, Junction Box; Mild Steel; HxWxD: 30 x 24 x 6 in.

SKU # 62398036086 Manufacturer Series: CSKO
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16 or 14 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 30 in. (762mm)
Width: 24 in. (609.6mm)
Depth: 6 in. (152.4mm)
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP20, Knockouts: (9) Sides, (9) Top and Bottom