Menu Search
Wall Mount Enclosures Enclosure, Junction Box; Mild Steel; HxWxD: 36 x 36 x 12 in.

HAMMOND MANUFACTURING #CS363612

Enclosure, Junction Box; Mild Steel; HxWxD: 36 x 36 x 12 in.

SKU #62398036049
Manufacturer Series: CS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Junction Box Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16, 14 or 12 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 36 in.
Width: 36 in.
Depth: 12 in.
Height - mm: 914.4mm
Width - mm: 914.4mm
Depth - mm: 304.8mm
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP20