Menu Search
HAMMOND MANUFACTURING #HJ443HLP

Enclosure, Junction Box; Mild Steel; HxWxD: 4 x 4 x 3 in.

SKU # 62398087900 Manufacturer Series: HJ H
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge Body, 14 Gauge Door
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 4 in. (101.6mm)
Width: 4 in. (101.6mm)
Depth: 3 in. (76.2mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66