Menu Search
Wall Mount Enclosures Enclosure, Junction Box; Mild Steel; HxWxD: 6 x 6 x 4 in.

HAMMOND MANUFACTURING #CS664

Enclosure, Junction Box; Mild Steel; HxWxD: 6 x 6 x 4 in.

SKU #62398036009
Manufacturer Series: CS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Junction Box Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16, 14 or 12 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 6 in.
Width: 6 in.
Depth: 4 in.
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP20