You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
HAMMOND MANUFACTURING #EJ664LG

Eclipse Enclosure, Junction Box; Mild Steel; HxWxD: 6 x 6 x 4 in.

SKU # 62398005886 Manufacturer Series: Junior Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: RAL 7035 Light Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 6 in. (152.4mm)
Width: 6 in. (152.4mm)
Depth: 4 in. (101.6mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66