Menu Search
HAMMOND MANUFACTURING #EJ683LG

Eclipse Enclosure, Junction Box; Mild Steel; HxWxD: 6 x 8 x 3.5 in.

SKU # 62398005887 Manufacturer Series: Junior Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: RAL 7035 Light Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 6 in. (152.4mm)
Width: 8 in. (203.2mm)
Depth: 3.5 in. (88.9mm)
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66