Menu Search
HAMMOND MANUFACTURING #CS16143

Enclosure, Junction Box; Mild Steel; HxWxD: 16 x 14 x 3 in.

SKU # 62398036004 Manufacturer Series: CS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 16 in. (406.4mm)
Depth: 3 in. (76.2mm)
Width: 14 in. (355.6mm)
Type: Junction Box Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16, 14 or 12 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP20