Menu Search
HAMMOND MANUFACTURING #CS18184

Enclosure, Junction Box; Mild Steel; HxWxD: 18 x 18 x 4 in.

SKU # 62398036021 Manufacturer Series: CS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Depth: 4 in. (101.6mm)
Height: 18 in. (457.2mm)
Width: 18 in. (457.2mm)
Type: Junction Box Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16, 14 or 12 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP20