Menu Search
HAMMOND MANUFACTURING #CS1086

Enclosure, Junction Box; Mild Steel; HxWxD: 10 x 8 x 6 in.

SKU # 62398036025 Manufacturer Series: CS
RoHS Compliant
View more versions of this product
Depth: 6 in. (152.4mm)
Height: 10 in. (254mm)
Width: 8 in. (203.2mm)
Type: Junction Box Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16, 14 or 12 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP20