Menu Search
Racks and Cabinets Enclosures Wall Mount Enclosures Enclosure, Junction Box; Mild Steel

HAMMOND MANUFACTURING

Enclosure, Junction Box; Mild Steel

(44 Product Options) Manufacturer Series: CS
  • Type: Junction Box Enclosure
  • NEMA: 1
  • Material: Mild Steel
  • Finish: ANSI 61 Gray
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Junction Box Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16, 14 or 12 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Mounting: Internal Holes