Menu Search
HAMMOND MANUFACTURING #PCJ1084CCNL

Enclosure, Junction Box; Polycarbonate; HxWxD: 10 x 8 x 4 in.

SKU # 62398098237 Manufacturer Series: PCJ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Polycarbonate
Finish: Light Gray
Cover Mounting: Hinge
Cover Latching: Non-Metallic Latch
Cover Type: Clear
Height: 10 in. (254mm)
Width: 8 in. (203.2mm)
Depth: 4 in. (101.6mm)
Mounting: External Feet
Optional Panel: PCJR0907

Additional Info: Additional Ratings: IEC 60529, IP66