Menu Search
HAMMOND MANUFACTURING #PCJ1084CCNLF

Enclosure, Junction Box; Polycarbonate; HxWxD: 10 x 8 x 4 in.

SKU # 62398098239 Manufacturer Series: PCJ
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Polycarbonate
Finish: Light Gray
Cover Mounting: Hinge
Cover Latching: Non-Metallic Latch
Cover Type: Clear
Height: 10 in. (254mm)
Width: 8 in. (203.2mm)
Depth: 4 in. (101.6mm)
Mounting: Flange Mount
Optional Panel: PCJR0907

Additional Info: Additional Ratings: IEC 60529, IP66