Menu Search
HAMMOND MANUFACTURING #PCJ14126F

Enclosure, Junction Box; Polycarbonate; HxWxD: 14 x 12 x 6 in.

SKU # 62398098272 Manufacturer Series: PCJ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Polycarbonate
Finish: Light Gray
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 14 in. (355.6mm)
Width: 12 in. (304.8mm)
Depth: 6 in. (152.4mm)
Mounting: Flange Mount
Optional Panel: PCJR1311

HMN PCJ14126F PLYCRB-ENC

Additional Info: Additional Ratings: IEC 60529, IP66