Menu Search
HAMMOND MANUFACTURING #PCJ664

Enclosure, Junction Box; Polycarbonate; HxWxD: 6 x 6 x 4 in.

SKU # 62398098199 Manufacturer Series: PCJ
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Polycarbonate
Finish: Light Gray
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 6 in. (152.4mm)
Width: 6 in. (152.4mm)
Depth: 4 in. (101.6mm)
Mounting: External Feet
Optional Panel: PCJR0505

Additional Info: Additional Ratings: IEC 60529, IP66