Menu Search
HAMMOND MANUFACTURING #PCJ864CCL

Enclosure, Junction Box; Polycarbonate; HxWxD: 8 x 6 x 4 in.

SKU # 62398098220 Manufacturer Series: PCJ
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Polycarbonate
Finish: Light Gray
Cover Mounting: Hinge
Cover Latching: Metal Latch
Cover Type: Clear
Height: 8 in. (203.2mm)
Width: 6 in. (152.4mm)
Depth: 4 in. (101.6mm)
Mounting: External Feet
Optional Panel: PCJR0705

Additional Info: Additional Ratings: IEC 60529, IP66