Menu Search
HAMMOND MANUFACTURING #PJU1084CCT

Enclosure, Junction Box; Polyester; HxWxD: 10.05 x 8.27 x 4.13 in.

SKU # 62398002121 Manufacturer Series: PJU
RoHS Compliant
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge, Continuous
Cover Latching: Twist Latch
Cover Type: Clear
Height: 10.05 in. (255.2mm)
Width: 8.27 in. (210mm)
Depth: 4.13 in. (104.9mm)
Mounting: External Feet
Optional Panel: 14R0907

Additional Info: Additional Ratings: IEC 60529, IP66