Menu Search
HAMMOND MANUFACTURING #PJU1084CCTF

Enclosure, Junction Box; Polyester; HxWxD: 10.05 x 8.27 x 4.13 in.

SKU # 62398002022 Manufacturer Series: PJU
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Height: 10.05 in. (255.2mm)
Width: 8.27 in. (210mm)
Depth: 4.13 in. (104.9mm)
Optional Panel: 14R1109

HMN PJU1084CCTF 10X8X4-CLR-TL-ENCL

Additional Info: Additional Ratings: IEC 60529, IP66