Menu Search
HAMMOND MANUFACTURING #PJU1084TF

Enclosure, Junction Box; Polyester; HxWxD: 10.05 x 8.27 x 4.13 in.

SKU # 62398002021 Manufacturer Series: PJU
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Height: 10.05 in. (255.2mm)
Width: 8.27 in. (210mm)
Depth: 4.13 in. (104.9mm)

HMN PJU1084TF 10X8X4-SLD-TL-ENCL

Additional Info: Additional Ratings: IEC 60529, IP66