You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #PJ1086HW

Enclosure, Junction Box; Polyester; HxWxD: 10.13 x 8.26 x 6.13 in.

SKU # 62398041575 Manufacturer Series: PJ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 1, 2, 3, 4, 4X, 12, 13
Material: Fiberglass Polyester
Finish: Gray
Cover Mounting: Hinge
Cover Latching: Latch
Cover Type: Window
Height: 10.13 in. (257.3mm)
Width: 8.26 in. (209.8mm)
Depth: 6.13 in. (155.7mm)
Mounting: External Feet
Optional Panel: Panel Included

Additional Info: Additional Ratings: IEC 60529, IP66