Menu Search
HAMMOND MANUFACTURING #PJ1086RH

Enclosure, Junction Box; Polyester; HxWxD: 10.13 x 8.26 x 6.13 in.

SKU # 62398041605 Manufacturer Series: PJ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Mounting: Raised Lift Off
Height: 10.13 in. (257.3mm)
Width: 8.26 in. (209.8mm)
Depth: 6.13 in. (155.7mm)
Optional Panel: 14R0907

HMN PJ1086RH 10.13X8.26X6.13-ENCL

Additional Info: Additional Ratings: IEC 60529, IP66